This item is Discontinued.

Lumapro Plug-In CFL, 925 lm, 76V, 2700K, 13.0W 452M35

Plug-In CFL, 925 lm, 76V, 2700K, 13.0W (Discontinued)

  • Mfr # 452M35
  • Zoro # G5361163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452M35
Zoro #
G5361163
UPC #
190735898000
Country of Origin
Poland

Dimensions

Max Overall Bulb Length
5-3/16"
Max. Overall Bulb Length
5-3/16"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
5 1/4 in

Details

Light Technology
Fluorescent
Bulb Shape
PL-S
Bulb Base Type
4-Pin (2GX7)
Wattage Equivalency
60W INC
Watts
13 W
Bulb Color Temp.
2700K
High Output
No
Color Rendering Index
82
Dimmable
Yes
Lighting Technology
Fluorescent
Bulb Power Source
Plug and Play
Voltage
76V AC
Bulb Min. Starting Temp.
5 Degrees F
Average Bulb Life
13,000 hr.
Item
Plug-In CFL Bulb
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Rough Service
No
Bulb Housing
Glass
Bulb Operating Temp. Range
5 Degrees to 104 Degrees F
Bulb Start Type
Rapid
Three-Way
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
PL-S 13W/827 4P
Bulb Technology
Fluorescent
Lumens
925 lm
For Enclosed Fixtures
No
Bulb Minimum Starting Temperature
5 Degrees F
Color Temperature
2700K
Rated Life
13,000 hr
Trade Number
PL-S 13W/827 4P
Overall Bulb Base Type
4-Pin
Overall Bulb Shape
PL
Incandescent Wattage Equivalency
60 W
Maximum Operating Temperature
104 Degrees F
Light Color
White

Description

Plug-In CFL Bulb, Bulb Base Type 4-Pin (2GX7), Trade Number PL-S 13W/827 4P, Bulb Shape PL-S, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 60 W, Lumens 925 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 76V AC, Watts 13 W, Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White, Bulb Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.