This item is Discontinued.

Lumapro Security/Area Lighting, HPS, Watts 70 2LBL8

Security/Area Lighting, HPS, Watts 70 (Discontinued)

  • Mfr # 2LBL8
  • Zoro # G1054383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LBL8
Zoro #
G1054383
UPC #
-
Country of Origin
Unknown

Dimensions

Fixture Length
9 3/4 in
Fixture Height
10 1/2 in
Width
8 1/4 in
Height
10 1/2 in
Fixture Width
8 1/4 in
Length
9 3/4 in

Details

Lighting Technology
High Pressure Sodium
Fixture Housing Material
Die-Cast Aluminum
Light Distribution Shape
Type V
Light Distribution
Type V
Socket Type
Mogul
Lamp Watts
70
Suggested Lamp Item No.
2YGF6
Description/Special Features
Small Profile
Lamp Type
High Presure Sodium
Lens Type
Acrylic
Fixture Voltage
120
Standards
UL Listed for Wet Locations
Ambient Temp. Range
-22 Degrees to 120 Degrees F
Fixture Temp. Range
-22 Degrees to 120 Degrees F
Max. Fixture Wattage
70.0
Housing Finish
Bronze
Mounting
Wall
Voltage
120
Reflector Material
Aluminum
Item
Area/Security Light Fixture
Housing Material
Die Cast Aluminum
Includes
Lamp, Mouting Hardware, Photocell
Fixture Housing Color
Bronze
Lamp Included
Yes
Lamp Watts - Fixtures
70.0
Light Distribution - Roadway and Area Fixtures
Type V
Bulb Technology
High Pressure Sodium

Description

Area/Security Light Fixture, Light Distribution Shape Type V, Voltage 120, Height 10 1/2 in, Width 8 1/4 in, Suggested Lamp Item No. 2YGF6, Lamp Watts 70, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.