Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Task Light, LED, 7.7W, BLK, 23in, Gooseneck

  • Mfr # 33HP81

  • Zoro # G9223252


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Lamp Type
Led
Watts
7.7 W
Lumens
530 lm
Arm Length
23 in
Voltage
100 to 240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33HP81
Zoro #
G9223252
UPC #
190735577707
Country of Origin
China

Dimensions

Arm Length
23 in
Manufacturers Warranty Length
1 yr
Cord Length
5 ft
Power Cord Length
5 ft
Manufacturer Warranty Length
1 yr

Details

Item
Task Light
Lamp Type
Led
Watts
7.7 W
Lumens
530 lm
Voltage
100 to 240
Lamp Included
Yes
Mounting Type
Screw-Down Base
Color
Black
Overall Reach
23 in
Includes
DC Adapter
Cord Conductor
18/2
Cord Type
SPT-1
Transformer
DC Adaptor
Switch
Rotary
Material of Construction
Steel
Waterproof
No
Standards
ETL Listed, FCC/CEC
Task Light Type
Gooseneck Task Light
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Beam Angle
60 Degrees
Arm Design
Gooseneck
Cord Designation
SPT-1
Bulb Wattage
7.7 W
Mount Type
Screw-Down Base
Lighting Technology
LED
Cord Wire Gauge
18 AWG
Number of Cord Wires
2
Maximum Brightness
530 lm
Includes Bulb
Yes
Arm Material
Steel
Operating Voltage
100 to 240V AC
Arm Reach
29 in
Arm Adjustability
Any Which Way
Electrical Connection Type
DC Adapter
Switch Type
Rotary
Head Material
Steel

Description

Task Light, Arm Reach 23 in, Arm Design Gooseneck, Bulb Wattage 7.7 W, Color Black, Lighting Technology LED, Maximum Brightness 530 lm, Mount Type Screw-Down Base, Operating Voltage 100 to 240V AC, Power Cord Length 5 ft, Arm Adjustability Any Which Way, Electrical Connection Type DC Adapter, Arm Material Steel, Beam Angle 60 Degrees , Cord Designation SPT-1, Cord Wire Gauge 18 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.