This item is Discontinued.

Lumapro Vapor Tight Fixture, 10 x4.25x4.25 In 3RB17

Vapor Tight Fixture, 10 x4.25x4.25 In (Discontinued)

  • Mfr # 3RB17
  • Zoro # G2665747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RB17
Zoro #
G2665747
UPC #
190735579497
Country of Origin
Unknown

Dimensions

Nominal Length
1/2 ft
Nominal Width
4 1/4 in
Nominal Height
4 1/4 in
Overall Length
4 1/4 in
Overall Height
10 in
Overall Width
4 1/4 in

Details

Item
Vapor Tight Fixture
Lamp Quantity
1
Lamp Type
Incandescent
Lamp Watts
200
Fixture Wattage
200
Voltage
120
Housing Material
Cast Aluminum
Lamp Included
No
Lens Type
Clear Glass Globe is Fully Enclosed and Gasketed
Mounting
Ceiling
Standards
CSA Certified, US and Canada
Housing Finish
Gray
Suggested Lamp Item No.
2PLK4
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Description/Special Features
Prewired with Leads for Mounting on a Flush Surface
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Pendant
Finish
Unfinished
Includes
Prewired with Leads for Mounting on a Flush Surface
Mounting Style
Ceiling
Bulb Included
No
Linkable
No
Warranty
2ACC5
Lens Shape
Pendant
Linkable Up To
Unlinkable
Housing Color
Gray
Fixture Type
Pendant

Description

1/2 ft, Lens Shape Pendant, Mounting Style Ceiling, Linkable No, Bulb Included No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.