Shop LUMARK
See all product information
Create Account
AreaLight, Brz, LED, 9-1/2"H, 28-1/2"L
- Mfr # XAS300-SFPM-BZ
- Zoro # G924788654
product price:Â
$
624.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware, Twistlock Photocell
Overall Width
13 3/8 in
Length
28 1/2 in
Standards
FCC Class A, RoHS, UL
Lumen Selectable
Selectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XAS300-SFPM-BZ
- Zoro #
- G924788654
- UPC #
- 080083458240
- Country of Origin
- Cambodia
- Item
- Area Light
- Includes
- Mounting Hardware, Twistlock Photocell
- Standards
- FCC Class A, RoHS, UL
- Lumen Selectable
- Selectable
- Color Temperature
- 3000K, 4000K, 5000K
- Color Selectable
- Selectable
- Power Source
- Hardwired
- Mount Type
- Pole, Surface
- Fixture Wattage
- 300 W
- Light Output
- 46,000 lm
- Sensor Type
- Photocell Included
- Housing Material
- Aluminum
- Operating Temperature - Minimum
- -40 Degrees F
- Light Distribution Type - IESNA
- Type III, Type IV, Type V
- Voltage
- 120 to 347V AC
- Color Rendering Index
- 80
- Operating Temperature - Maximum
- 104 Degrees F
- Housing Color
- Bronze
- Light Head Style
- Standard Head
- Includes Lamp
- Lamp Included
Dimensions
- Overall Width
- 13 3/8 in
- Length
- 28 1/2 in
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 9 1/2 in
- Overall Length
- 28 1/2 in
Description
Area Light, Mount Type Pole, Surface, Fixture Wattage 300 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Includes Lamp Lamp Included, Fixture Lens Material Polycarbonate, Standards FCC Class A, RoHS, UL
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.