Shop WESTGATE
See all product information
Create Account
X-GEN BULLET 120-277V 15W 30K 60-DEGREE, BRONZE, 3000K
- Mfr # FLDX-SM-15W-30K-BR
- Zoro # G224885220
product price:Â
$
93.79
/ea
Key Features
Bulb Beam Angle
60°
Standards
UL
BUG Rating
B1-U2-G0
Rated Life
50,000hr
Dimmable
0-10V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLDX-SM-15W-30K-BR
- Zoro #
- G224885220
- UPC #
- 845060086294
- Country of Origin
- China
- Bulb Beam Angle
- 60°
- Standards
- UL
- BUG Rating
- B1-U2-G0
- Rated Life
- 50,000hr
- Dimmable
- 0-10V
- Color Temperature
- 3000 K
- Lens Type
- Optical Lens
- CRI
- >70
- Lighting Technology
- OSRAM LED
- IP Rating
- IP65
- Item
- X-Gen Bullet 120-277V 15W 30K 60-Degree
- Finish
- Bronze
- Base Material
- Aluminium
- Power Factor
- >0.90
- Voltage
- 120V to 277V
- Weight
- 1.32 lb
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Fixture Wattage
- 15W
- Lumens
- 1800LM
Dimensions
- Length
- 4.4 in
- Width
- 3.32 in
- Height
- 5.71 in
Description
The Westgate FLDX-SM-15W-30K-BR is a x-gen bullet 120-277v 15w 30k 60-degree. It delivers 1800LM of 3000K light at 15W. Operates on 120-277V input power. Constructed of aluminium in a bronze finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 60 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: OSRAM LED. Lens: Optical Lens. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.