Zoro Homepage

Axc, Large, 56W, 4000K, Fc, 347V

  • Mfr # AXCL6A-347

  • Zoro # G1215629


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall Mount
Amperage Rating
0.17 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXCL6A-347
Zoro #
G1215629
UPC #
80083811724
Country of Origin
United States

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Wall Mount
Amperage Rating
0.17 A

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.