Zoro Homepage

Nffld-S Night Falcon Small

  • Mfr # NFFLD-S-C15-KNC-UNV-PC2

  • Zoro # G1225036


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Watts
52W
Height
11.068 Inches
Lamp Type
LED
Length (In.)
12.784 Inches
Mounting Type
Knuckle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFFLD-S-C15-KNC-UNV-PC2
Zoro #
G1225036
UPC #
-
Country of Origin
Mexico

Dimensions

Height
11.068 Inches
Length (In.)
12.784 Inches
Width (in.)
10.909 Inches

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Watts
52W
Lamp Type
LED
Lumens
5976
Mounting Type
Knuckle
Current Rating
0.45 at 120V

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.