Besa Hula 8 Outdoor Pendant, Clear/Silver, Black Finish, 1x 60W MAX E26 Base
- Mfr # OP-HULA8SL-BK
- Zoro # G315562962
product price:Â
$
432.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Dimmable
Yes
UL Listed
UL
Style
Contemporary
Light Bulb Wattage
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP-HULA8SL-BK
- Zoro #
- G315562962
- UPC #
- 768969304866
- Country of Origin
- Germany
- Item
- Pendant
- Number of Lights
- 1
- Dimmable
- Yes
- UL Listed
- UL
- Style
- Contemporary
- Light Bulb Wattage
- 60W
- Finish
- Clear/Silver
- Shade Material
- Glass
- Pendant Maximum Drop (In Inches)
- 120 in
- Material
- Brass/Steel
- Installation Location Rating
- Damp
- Glass/Shade Color
- Silver
- Fixture Socket Type
- Medium base (E26)
- Voltage
- 120V
- cUL or cETL Listing
- cUL
- Fixture Finish
- Black
- Bulb Shape
- A19
Dimensions
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Shade Height (in Inches)
- 7.75 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Shade Diameter/Width (in Inches)
- 8 in
Description
The transitional Hula 8 Pendant employs an impressive glass shade with center radiused Silver band dividing an upper and lower transparent glass, ideal for semi-concealing the light source while offering a peripheral shimmer via the clear glass. Produced in a theme inspired by the farmhouse trends of today, this pendant offers a look that will easily merge into virtually any design theme. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.