This item is Discontinued.

Lumaware Patented UL Listed Clear Lucite Photoluminescent UL924 Emergency Exit Sign, Mounting Kit Included CLR-GR-FM-FC-T

Patented UL Listed Clear Lucite Photoluminescent UL924 Emergency Exit Sign, Mounting Kit Included (Discontinued)

  • Mfr # CLR-GR-FM-FC-T
  • Zoro # G010108946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLR-GR-FM-FC-T
Zoro #
G010108946
UPC #
852581007202
Country of Origin
United States

Description

LumAware's UL Listed Clear Lucite Photoluminescent Exit Sign will save you both time and money. No electricity is required to power these signs, resulting in zero ongoing operating costs. Additionally, these signs do not need to be tested nor electrical components swapped out to maintain compliance with the fire code. Utilizing Advanced Photoluminescent Technology, these signs will glow during any power failure regardless of whether or not the generator works. Additionally, these aesthetically pleasing signs are easily visible in both light and dark situations. Their clear background allows them to blend in with the existing decor, while also meeting the fire and building codes NFPA for exit signs.No batteries required to test or replaceNo light bulbs required to test or replaceNo electricity requiredExceeds UL Underwriter Laboratories 924 requirements25-year warrantyEnvironmentally friendlyPatent pendingRated for 50 ft. viewing distanceAesthetically pleasing design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.