Digital Sanitary Pressure Gauge with Transmitter, 0 to 160 psi, 3 in Dial, 2 in Triclamp (Discontinued)
- Mfr # LSDPG-4220-C2-160
- Zoro # G0124002
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LSDPG-4220-C2-160
Zoro #
G0124002
UPC #
-
Country of Origin
United States
Dimensions
Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
2 in
Gauge Process Connection Size
2 in
Nominal Dial Size
3 in
Manufacturer Warranty Length
1 yr
Description
Digital Sanitary Pressure Gauge with Transmitter, Wetted Parts Materials Stainless Steel, Nominal Dial Size 3 in, Case Material Lexan, Accuracy +/-0.25 Percent of Full Scale, Minimum Pressure 0 psi, Maximum Pressure 160 psi, Output 4 to 20mA DC, Gauge Process Connection Location Bottom, Gauge Process Connection Size 2 in, Gauge Process Connection Type Triclamp, Series LSDPG, Case Color Blue, Digital Display Characteristics 5 Digit LCD, Display Units bar, in H20, kg/cm2, Kpa, mBar, mm Hg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.