Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Continuous Level Transmitter

  • Mfr # MLXT-4220-P-3/4-48"

  • Zoro # G8656155


product price: $1,331.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Accuracy
Better than 0.1%
Connection Size
3/4 in
Standards
CSA, cULus
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLXT-4220-P-3/4-48"
Zoro #
G8656155
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
3/4 in
Width
6"
Stem Length
48 in

Details

Item
Industrial Continuous Level Transmitter
Connection Type
NPT
Accuracy
Better than 0.1%
Standards
CSA, cULus
Enclosure Rating
NEMA 4X
Fitting
3/4 in NPT
Probe Material
304 Stainless Steel
Body Material
Aluminum
Stem Material
304 Stainless Steel, PTFE
Product Type
Industrial Level Transmitter
Mounting Orientation
Vertical
Output Wire Configuration
2-Wire
Nameplate Voltage
24V DC
Media Temperature - Maximum
500 Degrees F
Number of Outputs - Digital
1
Operating Pressure - Maximum
250 psi

Description

Industrial Continuous Level Transmitter, Product Type Industrial Level Transmitter, Connection Size 3/4 in, For Media Type Not Applicable, Connection Type NPT, Body Material Aluminum, Accuracy Better than 0.1 Percent, Range Not Applicable, Stem Length 48 in, Operating Pressure - Maximum 250 psi, Media Temperature - Maximum 500 Degrees F, Mounting Orientation Vertical, Enclosure Rating NEMA 4X, Float Diameter Not Applicable, Number of Outputs - Digital 1, Float Length Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.