Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level/Temp Controller, LCD, 24VAC

  • Mfr # LASD-401(24)

  • Zoro # G8485854


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 353, UL 508
Temp. Range
40 Degrees to 280 Degrees F
Control Type
Combination Liquid Level and Temperature Controller
Temp. Sensor
100 ohm RTD
Contact Type
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LASD-401(24)
Zoro #
G8485854
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25 in
Length
4 in
Width
4 in
Overall Height
1.25 in
Overall Length
4 in
Overall Width
4 in

Details

Item
Controller
Standards
UL 353, UL 508
Temp. Range
40 Degrees to 280 Degrees F
Control Type
Combination Liquid Level and Temperature Controller
Temp. Sensor
100 ohm RTD
Contact Type
SPDT
Display Type
LCD
Mounting
Snap Track
Type
Combination Level/Temperature Controller
Source Voltage
24V AC
Output Type
Relay
Contact Form
(2) SPDT
Relays
2
Number of Digits
4
Product Type
Controller
Temperature Sensor
100 Ohm RTD
Voltage
24V AC
Maximum Operating Temperature
280 Degrees F
Minimum Operating Temperature
40 Degrees F

Description

Controller, Contact Form (2) SPDT, Control Type Combination Liquid Level and Temperature Controller, Display Type LCD, Mounting Type Snap Track, Overall Height 1.25 in, Overall Width 4 in, Overall Length 4 in, Output Type Relay, Product Type Controller, Temperature Sensor 100 Ohm RTD, Voltage 24V AC, Number of Digits 4, Standards UL 353, UL 508, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature 40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.