Zoro Homepage

Liquid Level Probe, 12 In, 2 In PTFE

  • Mfr # T-DCFT2

  • Zoro # G0759281


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Process Connection
PTFE 2 in Tri-clamp
Probe Lengths
12 in
Application
Sanitary
Manufacturers Warranty Length
1 YEAR
Type
Sanitary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-DCFT2
Zoro #
G0759281
UPC #
-
Country of Origin
United States

Dimensions

Probe Lengths
12 in
Manufacturers Warranty Length
1 YEAR
Probe Length
12 in
Process Connection Size
2 in

Details

Process Connection
PTFE 2 in Tri-clamp
Item
Liquid Level Probe
Application
Sanitary
Type
Sanitary
Number of Probes
1
For Use With
Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Probe Material
304 Stainless Steel and PTFE
Material
Stainless Steel
Process Connection Type
Tri-Clamp
Compatible Product Type
Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM

Description

Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Sanitary, Number of Probes 1, Probe Length 12 in, Process Connection Size 2 in, Process Connection Type Tri-Clamp, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.