Liquid Level Probe, SS, 12"/24" Probe L
- Mfr # T-2DCFT2
- Zoro # G0656074
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Process Connection
PTFE 2 in Tri-clamp
Probe Lengths
12 in, 24 in
Number of Probes
2
Manufacturers Warranty Length
1 yr
Application
Sanitary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-2DCFT2
- Zoro #
- G0656074
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Lengths
- 12 in, 24 in
- Manufacturers Warranty Length
- 1 yr
- Probe Length
- 12 in, 24 in
- Process Connection Size
- 2 in
Details
- Process Connection
- PTFE 2 in Tri-clamp
- Item
- Liquid Level Probe
- Number of Probes
- 2
- Application
- Sanitary
- Probe Material
- 304 Stainless Steel and PTFE
- For Use With
- Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Type
- Sanitary
- Material
- Stainless Steel
- Compatible Product Type
- Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM
- Process Connection Type
- Tri-Clamp
- Shell Material
- Stainless Steel
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Sanitary, Number of Probes 2, Probe Length 12 in, 24 in, Process Connection Size 2 in, Process Connection Type Tri-Clamp, Material Stainless Steel, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.