LiquidLevelProbe, SS, 12"/18"/24"/36"Probe
- Mfr # PHS34FS15T12",18",24",36"
- Zoro # G1600243
product price:Â
$
1,009.99
/ea
Free Shipping & Returns
Key Features
Process Connection
4 in 150lb Stainless Steel Flange
Probe Lengths
12 in, 18 in, 24 in, 36 in
Application
Industrial
Manufacturers Warranty Length
1 yr
Number of Probes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHS34FS15T12",18",24",36"
- Zoro #
- G1600243
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Lengths
- 12 in, 18 in, 24 in, 36 in
- Manufacturers Warranty Length
- 1 yr
- Process Connection Size
- 4 in
- Probe Length
- 12 in, 18 in, 24 in, 36 in
Details
- Process Connection
- 4 in 150lb Stainless Steel Flange
- Item
- Liquid Level Probe
- Application
- Industrial
- Number of Probes
- 4
- Special Features
- Water Proof Probe
- Probe Material
- 304 Stainless Steel and PTFE
- Type
- Industrial
- For Use With
- Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Material of Construction
- NEMA 4X Stainless Steel Housing
- Material
- Stainless Steel
- Features
- Waterproof
- Process Connection Type
- Flange
- Compatible Product Type
- Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM
- Resistance Properties
- Waterproof
- Shell Material
- Stainless Steel
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 4, Probe Length 12 in, 18 in, 24 in, 36 in, Process Connection Size 4 in, Process Connection Type Flange, Material Stainless Steel, Features Waterproof, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.