Zoro Homepage

Milk Pasteurization Testing System

  • Mfr # MTC-4000

  • Zoro # G8485863


product price: $2,150.99
/ea
Free Shipping & Returns

Key Features

Type
Milk Tester
Display Type
LCD
Number of Digits
4
Standards
UL/cUL 705, AMCA Sound and Air
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC-4000
Zoro #
G8485863
UPC #
-
Country of Origin
United States

Dimensions

Length
10"
Height
1.5"
Width
5.25"

Details

Item
Milk Pasteurization Testing System
Type
Milk Tester
Display Type
LCD
Number of Digits
4
Standards
UL/cUL 705, AMCA Sound and Air
Temp. Range
-20 Degrees to 120 Degrees F
Enclosure Material
Plastic
Input
120VAC
Enclosure Type
Box
Includes
(2) 2DCF 1.5 in Start/Stop Probes, (2) 2DCF 2 in Start/Stop Probes, (2) 2j 1.5 in Jacks for Probe to Unit Connection, Protective Plastic Foam Insulated Container, USB Cable, Wall Charger
Enclosure Rating
NEMA 1 Plastic
Source Voltage
120VAC Battery
Application
Measuers Short Time Milk Pasteurization Holding Period
Product Type
Milk Tester
Compatible Product Type
Test Instruments

Description

Milk Pasteurization Testing System, Compatible Product Type Test Instruments, Includes (2) 2DCF 1.5 in Start/Stop Probes, (2) 2DCF 2 in Start/Stop Probes, (2) 2j 1.5 in Jacks for Probe to Unit Connection, Protective Plastic Foam Insulated Container, USB Cable, Wall Charger, Product Type Milk Tester

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.