Lumicleanse
UVGermcidlFix, 254nm, 38W, 7 1/2"W, 17 1/2"H
Mfr # RP-UVC-LC1-38W
Zoro # G3971216
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Watts 38 W
- Mounting Surface Mount
- Includes Power Cord
- Environmental Rating Dry Locations
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- QORPAK Closure, 33-400, Polypropylene, Wht, PK5000 (CAP-00359)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6288)
- RESINTECH 3.35" O.D., 18" H, Carbon Cartridge (IX-02-1050)
- WIRTHCO ENGINEERING WirthCo 32135 Double Capped Funnel - Quart, Yellow (32135)
- A2Z SCILAB 45 Pcs Comprehensive Lab Dissection Kit for Instructors & Student w/ Magnifying Glass (A2Z-ZR-KIT-25)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 18x20, 50/BX (248896)
- HANNA INSTRUMENTS Combo pH/Conductivity/TDS/Temperature Meter (HI98130)
- PLEWS-EDELMANN 9-1/2" Diameter 8 Quart Galv Steel Tractor Funnel (75-004)
- HEATHROW SCIENTIFIC Colony Counter w/Pen, White/Blue (HS120000)
- TRINE TRINE: 5205 Plug In Type/Tri Volt Transformer (AC) (TRN-5205-PIT)
- Lumicleanse Lab Equipment Parts