Vandal and Ligature Resistant Fixture

  • Mfr # ARV17 MIN10 50W 35K MVOLT OP BRZ

  • Zoro # G801701219


product price:  $659.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lighting Technology
LED
Lighting Certification
Unrated
Voltage
120 to 277V AC
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ARV17 MIN10 50W 35K MVOLT OP BRZ
Zoro #
G801701219
UPC #
194995424450
Country of Origin
United States

Dimensions

Nominal Length
1 1/2 ft
Overall Height
5 in
Overall Width
17 in
Overall Length
17 in
Lens Thickness
0.13 in

Details

Light Technology
LED
Lighting Technology
LED
Lighting Certification
Unrated
Voltage
120 to 277V AC
Color Temperature
3500K
Lumens
4,160 lm
Color Rendering Index
82
Rated Life
130000 hr
Dimmable
Yes
For Bulb Type
Integrated LED
Dimming Method
0-10V
Light Distribution Shape
Lambertain
Linkable Up To
Unlinkable
Ballast Start Type
No Ballast
Min. Ambient Temp.
-40 Degrees C
Lens Type
Opal Lens
Light Color
White
Mounting Style
Ceiling, Wall
Finish
Powder Coated
Mounting Hardware Included
No
Sensor Type
No Sensor
Linkable
No
Lumens per Watt
83.2 lm/W
Housing Material
Polycarbonate
Series
ARV17
For Use With
Samsung LM561B+ Series
For Max. Bulb Wattage
50 W
Housing Color
Bronze
Lens Shape
Curved
Lens Material
Polycarbonate
Reflector Type
Closed
Fixture Type
Vandal Resistant Wallpack
Emergency Battery Backup
No
Fixture Ballast Type
No Ballast Required
Beam Angle
180 Degrees
Includes
TXSD -Torx Screwdriver Bit
Hazardous Location Rating
Not Rated
Dimming Range
100% to 10%
Bulb Included
Yes
Max. Ambient Temp.
50 Degrees C
IP Rating
Not Rated
Max. Fixture Wattage
50 W
Warranty
Lifetime Warranty; 10-Year Warranty on LED Boards
Ceiling Mount Type
Ceiling Mount; Wall Mount
Standards
U.L., C.UL. Wet Location Listing standard. Meets Buy America(n) requirements.
Item
Vandal and Ligature Resistant Fixture

Description

1 1/2 ft, Lens Shape Curved, 3500K, 4,160 lm, 83.2 lm/W, Max. Fixture Wattage 50 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, ARV17

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.