Vandal and Ligature Resistant Fixture

  • Mfr # VPF12 4FT MIN10 50W 40K MVOLT OP BRZ

  • Zoro # G401050298


product price:  $710.99
/ea
Free Shipping & Returns

Key Features

Length
49.69
Voltage
120 to 277V AC
Watts
50
LED Replacement For
(4) RK1VPF12 4FT 50W 40K SB
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VPF12 4FT MIN10 50W 40K MVOLT OP BRZ
Zoro #
G401050298
UPC #
194995347902
Country of Origin
United States

Dimensions

Length
49.69
Overall Length
49 3/4 in
Nominal Length
4 ft
Overall Height
4 in
Overall Width
12 3/8 in
Lens Thickness
0.16 in

Details

Voltage
120 to 277V AC
Lumens
5,261 lm
Watts
50
LED Replacement For
(4) RK1VPF12 4FT 50W 40K SB
Dimmable
Yes
Finish
Powder Coated
Item
Vandal and Ligature Resistant Fixture
Light Technology
LED
Type
Linear
Sensor Type
No Sensor
Color Rendering Index
82
Min. Ambient Temp.
-40 Degrees C
Warranty
Lifetime Warranty; 10-Year Warranty on LED Boards
For Max. Bulb Wattage
50 W
Lumens per Watt
105.2 lm/W
Lens Material
Polycarbonate
Max. Fixture Wattage
50 W
Linkable Up To
Unlinkable
Housing Material
Aluminum
Max. Ambient Temp.
50 Degrees C
Lighting Certification
Unrated
Housing Color
Bronze
For Use With
Samsung LM561B+ Series
Light Color
White
Fixture Type
Vandal Resistant Wraparound
Ceiling Mount Type
Ceiling Mount; Pendant Mount; Wall Mount
For Bulb Type
Integrated LED
Standards
U.L., C.UL. Damp Location Listing standard. Meets Buy America(n) government procurement requirements under FAR, DFARS, and DOT. ADA Compliant.
Ballast Start Type
No Ballast
Series
VPF12
Light Distribution Shape
Lambertain
Emergency Battery Backup
No
Fixture Ballast Type
No Ballast Required
Hazardous Location Rating
Not Rated
IP Rating
Not Rated
Bulb Included
Yes
Mounting Hardware Included
No
Reflector Type
Closed
Mounting Style
Ceiling, Pendant, Wall
Dimming Method
0-10V
Beam Angle
180 Degrees
Lens Shape
Curved
Lens Type
Opal Lens
Includes
TXSD -Torx Screwdriver Bit
Color Temperature
4000K
Linkable
No
Rated Life
130000 hr
Dimming Range
100% to 10%

Description

4 ft, Lens Shape Curved, 4000K, 5,261 lm, 105.2 lm/W, Max. Fixture Wattage 50 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Suspended, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, VPF12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.