Wall Mount LED Fixture

  • Mfr # WMPW12H14CRSPMIN1050W35KMVOLTALS5ESWHT

  • Zoro # G601770347


product price:  $1,078.99
/ea
Free Shipping & Returns

Key Features

Includes
Fasteners
Voltage
120 to 277V AC
Series
WMP
Light Technology
LED
Lens Material
Acrylic, Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMPW12H14CRSPMIN1050W35KMVOLTALS5ESWHT
Zoro #
G601770347
UPC #
194995422388
Country of Origin
United States

Dimensions

Nominal Length
2 ft
Lens Thickness
0.375 in
Overall Width
7 5/8 in
Overall Height
10 3/4 in
Overall Length
26 in
Height
10 3/4 in

Details

Includes
Fasteners
Item
Wall Mount LED Fixture
Voltage
120 to 277V AC
Series
WMP
Light Technology
LED
Lens Material
Acrylic, Polycarbonate
Lumens
3,772 lm
Finish
Powder Coated
Mounting Hardware Type
Fasteners
For Bulb Type
Integrated LED
Lumens per Watt
75.4 lm/W
Min. Ambient Temp.
-20 Degrees C
Linkable
No
Mounting Style
Wall
For Max. Bulb Wattage
50 W
Dimming Range
100% to 10%
For Use With
Samsung LM561B+ Series
Max. Ambient Temp.
50 Degrees C
Bulb Included
Yes
Dimmable
Yes
Rated Life
130000 hr
Lighting Certification
Unrated
Housing Color
White
Dimming Method
0-10V
Standards
U.L., C.UL. Damp Location Listing standard. Meets Buy America(n) government procurement requirements under FAR, DFARS, and DOT.
Light Distribution Shape
Lambertain
Linkable Up To
Unlinkable
Sensor Type
No Sensor
Emergency Battery Backup
No
Ballast Start Type
No Ballast
Light Color
White
Lens Type
Diffuser Lens
IP Rating
Not Rated
Housing Material
Steel
Fixture Ballast Type
No Ballast Required
Housing Gauge
14 ga
Ceiling Mount Type
Wall Mount
Fixture Type
Confinement Wall Mount
Reflector Type
Closed
Hazardous Location Rating
Not Rated
Color Temperature
3500K
Lens Shape
Flat
Max. Fixture Wattage
50 W
Mounting Hardware Included
Yes
Color Rendering Index
82
Warranty
Lifetime Warranty; 10-Year Warranty on LED Boards

Description

2 ft, Lens Shape Flat, 3500K, 3,772 lm, 75.4 lm/W, Max. Fixture Wattage 50 W, LED, Sensor Type No Sensor, Mounting Style Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, WMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.