Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F9903-30
Zoro #
G7472768
UPC #
-
Country of Origin
Unknown
Dimensions
Height
5/16"
Width
3-1/2"
Details
Item
LED Light,Slim,Puck,3 Watts
Housing Finish
White
Lamp Type
Led
Voltage
24V
Light Type
3W Max. LED
Description
LED Light,Slim,Puck,3 Watts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.