This item is Discontinued.

No Product Image Available

LED, Round, Acrylic Lens, 5000K, Length: 4" (Discontinued)

  • Mfr # F9916-80-1-5K
  • Zoro # G7478173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F9916-80-1-5K
Zoro #
G7478173
UPC #
098197913098
Country of Origin
China

Dimensions

Length
4"
Width
16"

Details

Item
LED,Round,Acrylic Lens,5000K
Housing Finish
Bright Satin Nickel
Lamp Type
Led
Mounting
Flush
Voltage
120v
Light Type
32W LED

Description

LED,Round,Acrylic Lens,5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.