Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F17010-80
Zoro #
G7475069
UPC #
098197871015
Country of Origin
China
Dimensions
Height
50-1/2"
Width
5-1/2"
Details
Housing Finish
Bright Satin Nickel
Mounting
Ceiling
Voltage
120v
Number of Lights
1
Light Type
Medium Base, 100W Max.
Item
Pendant,Abbot,1 Light
Includes
(1) 6" Stem; (3) 12" Stems
Description
Pendant,Abbot,1 Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.