This item is Discontinued.

Luminance Pendant, Bowl, Brighton, 3 Lights F18087-80

Pendant, Bowl, Brighton, 3 Lights (Discontinued)

  • Mfr # F18087-80
  • Zoro # G7475927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18087-80
Zoro #
G7475927
UPC #
-
Country of Origin
Unknown

Dimensions

Height
21"
Width
18"

Details

Housing Finish
Bright Satin Nickel
Mounting
Ceiling
Voltage
120v
Number of Lights
3
Light Type
Medium Base, 100W Max.
Item
Pendant,Bowl,Brighton,3 Lights

Description

Pendant,Bowl,Brighton,3 Lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.