Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F18057-80
Zoro #
G7477272
UPC #
098197858122
Country of Origin
Unknown
Dimensions
Height
22-7/8"
Width
17-5/8"
Details
Housing Finish
Bright Satin Nickel
Mounting
Ceiling
Voltage
120v
Number of Lights
3
Light Type
Medium Base, 100W Max.
Item
Pendant,Darby,3 Lights
Description
Pendant,Darby,3 Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.