This item is Discontinued.

Lumination LED Downlight Retrofit Kit, 4000K, 1000 lm LRXR610840MD

LED Downlight Retrofit Kit, 4000K, 1000 lm (Discontinued)

  • Mfr # LRXR610840MD
  • Zoro # G5892017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRXR610840MD
Zoro #
G5892017
UPC #
662052762246
Country of Origin
China

Dimensions

Nominal Size
6 in
Length
30 in
Width
7 3/4 in
Height
4 1/2 in
Manufacturers Warranty Length
5 yr Limited Warranty
Outside Diameter
7 3/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
4 1/2 in
Overall Length
30 in

Details

Item
LED Downlight Retrofit Kit
Light Technology
LED
Watts
13 W
Socket Type
Integrated LED
Lighting Technology
LED
Lumens
1000
Lighting Certification
ENERGY STAR
Lumens Per Watt
76.9
Dimmable
Yes
Voltage
120-277 V AC
Color Temperature
4000K
Rated Life
50,000 hr
Standards
cUL, LM79, LM80, UL
CRI
82
Color Rendering Index
82
LED Replacement For
26W 4-PIN CFL
Dimmable / Non-Dimmable
Dimmable
Kit Contents
Integrated Spring Clips
Temp. Range
-20 Degrees to 40 Degrees C
Green Certification or Other Recognition
ENERGY STAR
Color Temp.
4000K
Reflector or Baffle Color
Aluminum Reflector
Trim Color
White
Warranty
5 yr
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
Integrated Spring Clips
Series
LRX
Lumens per Watt
76.9 lm/W
Minimum Operating Temperature
14 Degrees F
Ceiling Slope Ratio
Not Available
Trim Material
Polycarbonate
Includes Trim
Yes
Ceiling Opening Required
5 11/16 in
Airtight
No
Fixture Type
New Construction
Dimming Method
0-10V
Emergency Battery Backup
No
Includes Baffle
No
Maximum Operating Temperature
104 Degrees F
Interconnection Capability
J-Box
Number of Bulbs
Integrated LED
Dimming Range
100% to 10%
Environmental Rating
Wet Location Rated
Dimming Type
Full Continuous Dimming
Maximum Wattage
13 W
Ceiling Type
Flat Ceiling
Light Output
1,000 lm
Trim Style
Baffle
Includes Light Engine
Yes
IC Rating
Non-IC

Description

LED Downlight Retrofit Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 6 in, Maximum Wattage 13 W, Light Output 1,000 lm, Color Temperature 4000K, Color Rendering Index 82, Voltage 120-277 V AC, Overall Height 4 1/2 in, Lighting Technology LED, IC Rating Non-IC, Airtight No, Ceiling Slope Ratio Not Available, Trim Color White, Trim Style Baffle, Series LRX, Outside Diameter 7 3/4 in, Includes Trim Yes, Ceiling Opening Required 5 11/16 in, Dimmable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.