Recessed Troffer, 4 ft L, 4000 lm, 35W

  • Mfr # LVT14B040MM840VQLTWHTE

  • Zoro # G6299170


product price: $179.96
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
4000K
Lumens
4,000 lm
Nominal Size - Fixtures
1 ft x 4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVT14B040MM840VQLTWHTE
Zoro #
G6299170
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Width
11 13/16 in
Fixture Height
2 23/32 in
Fixture Length
47 7/8 in
Overall Length
47 7/8 in
Nominal Size
1 ft x 4 ft
Overall Height
4 in
Overall Width
11 7/8 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
14
Dimmable
Yes
Color Temperature
4000K
Lumens
4,000 lm
Max. Fixture Wattage
35 W
Fixture Voltage
120 to 277
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
LED Replacement For
2 Lamp T8
Color Rendering Index
80
Color Temp.
4000K
Includes
Curved Opal Diffuser Lens
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lighting Technology
LED
Lamp Type - Fixtures
Integrated LED
Fixture Temp. Range
0 Degrees to 104 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Emergency Back Up Battery
No
Design
Economy
Lighting Certification
DesignLights Consortium (DLC) 5.0
Fixture Item
Recessed Troffer
Bulb Technology
LED
CRI
80
Fixture Warranty
5 yr
Fixture Rated Life
50,000 hr
Lumens Per Watt
114.0
Lumens per Watt
114 lm/W
Dimming Method
0 to 10V
Finish
Matte
Dimming Range
100% to 10%
Rated Life
50,000 hr
Housing Color
White
Ballast Start Type
No Ballast
Series
LVT
Min. Ambient Temp.
-4 Degrees F
Light Technology
LED
Fixture Ballast Type
No Ballast Required
Emergency Battery Backup
No
Bulb Included
Yes
Max. Ambient Temp.
95 Degrees F
Housing Material
Electrogalvanized Cold Rolled Steel
Lens Type
Opal Diffuser
IP Rating
Curved Opal Diffuser Lens
For Bulb Type
Integrated LED
Lens Shape
Center Basket
Sensor Type
No Sensor

Description

1 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,000 lm, 114 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 35 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.