Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 4800 lm, 43W

  • Mfr # LVT24B048MM835VQLTWHTE

  • Zoro # G6299310


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
44
Dimmable
Yes
Color Temperature
3500K
Lumens
4,800 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVT24B048MM835VQLTWHTE
Zoro #
G6299310
UPC #
662052999000
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
23 7/8 in
Fixture Height
2 23/32 in
Fixture Length
47 7/8 in
Overall Height
2 3/4 in
Overall Length
47 7/8 in
Overall Width
23 3/4 in
Nominal Size
2 ft x 4 ft

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
44
Dimmable
Yes
Color Temperature
3500K
Lumens
4,800 lm
Bulb Technology
LED
Fixture Warranty
5 yr
Includes
Curved Opal Diffuser Lens
Fixture Temp. Range
0 Degrees to 104 Degrees F
Max. Fixture Wattage
43 W
Color Temp.
3500K
Fixture Voltage
120 to 277
Green Environmental Attribute
RoHS 2011/65/EU Compliant
CRI
80
LED Replacement For
2 Lamp T8
Lamp Type - Fixtures
Integrated LED
Fixture Rated Life
50,000 hr
Lighting Technology
LED
Fixture Item
Recessed Troffer
Color Rendering Index
80
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Lumens Per Watt
111.6
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Design
Economy
Lighting Certification
DesignLights Consortium (DLC) 5.0
Emergency Back Up Battery
No
Lumens per Watt
112 lm/W
IP Rating
Curved Opal Diffuser Lens
Light Technology
LED
Housing Color
White
Rated Life
50,000 hr
Fixture Ballast Type
No Ballast Required
Lens Shape
Center Basket
Housing Material
Electrogalvanized Cold Rolled Steel
Lens Type
Opal Diffuser
For Bulb Type
Integrated LED
Dimming Range
100% to 10%
Bulb Included
Yes
Finish
Matte
Dimming Method
0 to 10V
Min. Ambient Temp.
-4 Degrees F
Sensor Type
No Sensor
Max. Ambient Temp.
95 Degrees F
Series
LVT
Ballast Start Type
No Ballast
Emergency Battery Backup
No

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,800 lm, 112 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 43 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.