Zoro Homepage

Recessed Troffer, 4 ft L, 6000 lm, 47W

  • Mfr # LVT24B060MM835VQLTWHTE

  • Zoro # G6299301


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
56
Dimmable
Yes
Color Temperature
3500K
Lumens
6,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVT24B060MM835VQLTWHTE
Zoro #
G6299301
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
47 7/8 in
Fixture Width
23 7/8 in
Fixture Height
2 23/32 in
Overall Width
23 3/4 in
Overall Length
47 7/8 in
Overall Height
2 3/4 in
Nominal Size
2 ft x 4 ft

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Watts
56
Dimmable
Yes
Color Temperature
3500K
Lumens
6,000 lm
Max. Fixture Wattage
47 W
Design
Economy
Fixture Warranty
5 yr
Color Rendering Index
80
Standards
ANSI C82.77, cULus Listed, IC Rated, UL Listed
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Voltage
120 to 277
Fixture Rated Life
50,000 hr
Lamp Type - Fixtures
Integrated LED
Lumens Per Watt
127.7
Color Temp.
3500K
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lighting Technology
LED
CRI
80
Bulb Technology
LED
Lighting Certification
DesignLights Consortium (DLC) 5.0
Fixture Item
Recessed Troffer
Includes
Curved Opal Diffuser Lens
Fixture Temp. Range
0 Degrees to 104 Degrees F
LED Replacement For
2 Lamp T8
Emergency Back Up Battery
No
Lumens per Watt
128 lm/W
Lens Shape
Center Basket
Sensor Type
No Sensor
Housing Material
Electrogalvanized Cold Rolled Steel
For Bulb Type
Integrated LED
Dimming Range
100% to 10%
Rated Life
50,000 hr
Finish
Matte
Bulb Included
Yes
Min. Ambient Temp.
-4 Degrees F
Fixture Ballast Type
No Ballast Required
IP Rating
Curved Opal Diffuser Lens
Ballast Start Type
No Ballast
Max. Ambient Temp.
95 Degrees F
Housing Color
White
Light Technology
LED
Emergency Battery Backup
No
Dimming Method
0 to 10V
Lens Type
Opal Diffuser
Series
LVT

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 6,000 lm, 128 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 47 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.