Shop LUMISOURCE
Create Account
34 x 17.5 x 16 in. Fuji Contemporary Stainless Steel Barstool - Brown Cowboy, Set of 2, 2PK
- Mfr # B30-FUJI FBN2
- Zoro # G824179217
product price:Â
$
263.99
/pk of 2, $132.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B30-FUJI FBN2
- Zoro #
- G824179217
- UPC #
- -
- Country of Origin
- China
Description
The simple elegance of the Fuji belies its astonishing comfort. Lightweight thin lines that create the simplistic frame and backrest support a thick padded seat cushion. A stackable design for easy storage makes this a great stool for entertaining. With its simple stylishness, the Fuji is sure to match any decor. Choose the one that suits your space best! Features Fixed bar height. Upholstered, padded seat. Sturdy metal footrest. Includes two barstools. Great for use in kitchen, bar, or break room. Indoor use only. Set of 2. Specifications Color: Brown Cowboy. Collection: Fuji. Material: Cotton. Frame Material: Metal. Style: Contemporary. Seat Material: Upholstery. Seat Shape: Square. Seat Dimension: 30.75 in H x 15.5 in W x 15.5 in D. Overall Dimension: 34 in H x 17.5 in W x 16 in D. Weight: 21 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.