Shop LUMISOURCE
Create Account
23 - 31.25 x 15 x 15 in. Dakota Industrial Barstool, Black - Set of 2, 2PK
- Mfr # BS-TW-DAK BK2
- Zoro # G324181789
product price:Â
$
194.99
/pk of 2, $97.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS-TW-DAK BK2
- Zoro #
- G324181789
- UPC #
- -
- Country of Origin
- China
Description
The perfect combination of industrial and modern styling, the LumiSource Dakota Barstool will add interest to your dining or bar area. Made with a sturdy metal base base and distressed wood seat the Dakota has industrial undertones. Features Industrial styling. Round, wooden seat. Adjustable height. 360 Degree swivel feature. Great for use in kitchen or bar. Set of 2. Set of 2. Specifications Color: Black. Collection: Dakota. Material: Bamboo, Metal. Seat Shape: Round. Style: Industrial styling. Frame Material: Metal. Seat to Floor: 23 to 31.25 in. Seat to Footrest: 15.5 in. Seat Size: 15 in W x 15 in D. Overall Dimension: 23 to 31.25 in H x 15 in W x 15 in D. Weight: 34 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.