Shop All Waiting Room & Guest Chairs
Lumisource
High Back Fuji Dining Chair in Gold and Black Faux Leather, PK 2
Mfr # DC-HBFUJI AUBK2
Zoro # G800694390
product price: $350.00
/pk 2, $175.00/ea
Free Shipping & Returns
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Dining Chair
Product Information
- Brand Lumisource
- MFR # DC-HBFUJI AUBK2
- Zoro # G800694390
- UPC # 681144102845
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Description
Modern elegance at its finest, the Fuji High Back Dining Chair features an extra-wide (and extra comfortable) upholstered seat, high padded backrest, and stylish metal frame. The perfect dining chair, the Fuji is multi-functional and can be used as extra seating in a sitting room or as a stylish office chair. Available in stainless steel or gold metal frame and a variety of sleek upholstery colors. Pair with the Fuji Dinette Table for a complete look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Light Gray (5075LGY)
- BOSS BlackTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-BK)
- REGENCY Regency Legacy 66 in. Desk Shell- Ash Grey (LDS6630AG)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate Top, Grey (T36RD-B2125-GYN)
- LUMISOURCE Andrew Dining/Accent Chair in Chrome and White Faux Leather, PK 2 (CH-ANDRW W2)
- LUMISOURCE Clubhouse Pleated Chair in Brown Faux Leather, PK 2 (CH-CLBP BK+BN2)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BY)
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- FLASH FURNITURE Aluminum and Dark Brown Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-GG)
- FLASH FURNITURE BlackExecutive Side Reception Chair, 23"W24-1/2"L34"H, Curved, LeatherSeat, ContemporarySeries (BT-510-LEA-BK-GG)
- Lumisource Seating