U Shaped Coffee Table, White
- Mfr # TB-CTU W
- Zoro # G224191840
product price:Â
$
166.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB-CTU W
- Zoro #
- G224191840
- UPC #
- -
- Country of Origin
- China
Description
Lumisource is the leading manufacturer of furniture. Our assortment includes Bar tables, Dining tables and office furniture. We create traditional and occasional furniture which add contemporary flair and style to any room. We have a well-equipped manufacturing unit with sophisticated tools and machinery to produce best goods in the industry. We have exactly the right piece to suit your taste and style with high-class finishing. Features Create a well-rounded living space with the U-Shaped coffee table. Peer through the circular glass table top to the seemingly floating circular. Shelf below nestled between two overlapping U-Shaped bases. Specifications Color: White. Material: Mdf & Glass. Overall Size: 31.5 inDiam. x 18.75 in H. Dimension: 5 in H x 35 in W x 36 in L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.