Shop BALI & PARI
See all product information
Create Account
Abel Natural Rattan Coffee Table with Splayed Legs - Handcrafted Boho Accent Table, Light Honey
- Mfr # 259-14220-ZORO
- Zoro # G823546713
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan, Plywood(Underneath Tabletop)
Style
Bohemian
Width
31.5 in
Tabletop Color
Light Honey
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14220-ZORO
- Zoro #
- G823546713
- UPC #
- 193271464241
- Country of Origin
- Indonesia
Dimensions
- Width
- 31.5 in
- Height
- 19.7 in
- Length
- 31.5 in
- Size
- 32 in Wide
Details
- Tabletop Material
- Natural Rattan, Plywood(Underneath Tabletop)
- Style
- Bohemian
- Tabletop Color
- Light Honey
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
Description
Tranquil warmth permeates any space embellished with the lovely Abel coffee table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its exquisitely woven tabletop serves as a fantastic centerpiece or complement for any existing layout. The Abel will arrive fully assembled and utilizes rounded, splayed legs for excellent stability and support in rustic design. A versatile inclusion, the Abel coffee table breathes an air of paradise to any existing layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.