Sarna Natural Rattan End Table with Scalloped Base
- Mfr # 266-14568-ZORO
- Zoro # G723547049
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Nature Rattan
Assembled/Unassembled
Assembled
Tabletop Color
Natural Brown, White
Length
17.3 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266-14568-ZORO
- Zoro #
- G723547049
- UPC #
- 193271489688
- Country of Origin
- Indonesia
Dimensions
- Length
- 17.3 in
- Width
- 17.3 in
- Height
- 20.1 in
Details
- Tabletop Material
- Nature Rattan
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Natural Brown, White
- For Use With
- Living Room
- Style
- Bohemian
Description
The understated yet captivating design of the Sarna end table tactfully embellishes any shared space. Made in Indonesia, this bohemian piece consists of a metal frame embellished with sustainably sourced natural rattan. The scalloped base and braided detailing showcase the intricate craftsmanship of the piece while the neutral two-tone color scheme coordinate effortlessly with a variety of room styles. The Sarna will arrive fully assembled and features a round tabletop perfect for accommodating the needs of open layouts. Emblematic of rustic serenity, the Sarna is sure to refresh the mood of any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.