This item is Discontinued.

Lunasea Lighting Commercial Floodlight Dual Led 24,000 Lumens LLB-60PC-31-10

Commercial Floodlight Dual Led 24,000 Lumens (Discontinued)

  • Mfr # LLB-60PC-31-10
  • Zoro # G5068157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLB-60PC-31-10
Zoro #
G5068157
UPC #
-
Country of Origin
United States

Description

Commercial Floodlight Dual LED 24,000 Lumens. The new Lunasea 180W Flood Light produces the 24,000 lumens that really light up the work area. All this in a compact size with stainless brackets., Designed to project useful light at great distances, utilizing premier optics and the newest LED modules available today. Designed to last! 70 degrees of ultra bright light that utilizes Lunasea's proprietary control, electronics to guarantee long life in harsh temperatures and environments., The enclosure is completely machined out of pure Marine Grade Aluminum and then hard anodized with stainless hardware to tackle even the most corrosive environment., Specifications. Voltage Range: 85-265VAC, Light Output: 24,000 Lumen, Beam Angle 70 Degree, Color Temp: Natural White, 4500K, 75 CRI, LED Bridgelux, Cree, Philips, Environment: IP65, Enclosure: Machined Marine GradeAluminum, Bracket: 304 Stainless Steel, Vent: Gore Breather Valve, Wiring: 3 Wire, Wire Length: 6 Foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.