This item is Discontinued.

Lunasea Lighting Commercial Floodlight Single Led 10,500 Lumens LLB-60NC-31-10

Commercial Floodlight Single Led 10,500 Lumens (Discontinued)

  • Mfr # LLB-60NC-31-10
  • Zoro # G5072908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLB-60NC-31-10
Zoro #
G5072908
UPC #
-
Country of Origin
United States

Description

Commercial Floodlight Single LED 10,500 Lumens. The new Lunasea 90W Flood Light produces the 11,500 lumens that really light up the work area. All this in a compact size with stainless brackets., Designed to project useful work area light that gets the job done. Designed to last! 100 degrees of ultra bright light that utilizes Lunasea's proprietary control electronics to guarantee long life in harsh temperatures and environments., The enclosure is completely machined out of pure Marine Grade Aluminum and then hard anodized with stainless hardware to tackle even the most corrosive environment., Specifications. Voltage Range: 85-265VAC, Light Output: 11500 Lumen, Beam Angle 100 Degree, Color Temp: Natural White, 4500K, 75 CRI, LED Bridgelux, Cree, Philips, Environment: IP65, Enclosure: Machined Marine Grade Aluminum, Bracket: 304 Stainless Steel, Vent: Gore Breather Valve, Wiring: 3 Wire, Wire Length: 6 Foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.