Zoro Homepage

3" W Black Powder Coated Steel Nerf Bars

  • Mfr # 23090907

  • Zoro # G5123507


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Step Width
3"
Material - Nerf Bar
Steel
Weight Capacity
500 lb
Overall Height
3 in
Step Material - Nerf Bar
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23090907
Zoro #
G5123507
UPC #
725478137682
Country of Origin
China

Dimensions

Step Width
3"
Overall Height
3 in
Diameter
3 in
Overall Length
99 in
Overall Width
3 in
Length - Front Step
54 in

Description

Nerf Bars, Shape Round, Overall Length 99 in, Overall Width 3 in, Overall Height 3 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2014 Ford F150 SVT Raptor, 2009 to 2014 Ford F150, Diameter 3 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 59 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.