Zoro Homepage

5" W Polished Stainless Steel Steel Nerf Bars

  • Mfr # 22858738

  • Zoro # G5123839


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Front Step Material - Nerf Bar
Plastic
Category Type
Nerf Bars
Mounting - Nerf Bar
Brackets and Bolts
Overall Length
87 in
Year/Make/Model Vehicle
2015-2017 Dodge Ram 1500 Crew Cab Pickup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22858738
Zoro #
G5123839
UPC #
725478166491
Country of Origin
China

Dimensions

Overall Length
87 in
Overall Height
5 in
Step Width
5"
Diameter
5 in
Overall Width
5 in
Length - Front Step
54 in

Description

Nerf Bars, Shape Oval, Overall Length 87 in, Overall Width 5 in, Overall Height 5 in, Chrome, Bar Material Polymer Filled Aluminum, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2018 Ram 1500, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Rubber, Weight 62 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.