This item is Discontinued.

Lund 5" W Polished Stainless Steel Steel Nerf Bars 244101111

5" W Polished Stainless Steel Steel Nerf Bars (Discontinued)

  • Mfr # 244101111
  • Zoro # G5124100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
244101111
Zoro #
G5124100
UPC #
725478152623
Country of Origin
China

Dimensions

Overall Length
105 in
Length - Front Step
54 in
Overall Height
5 in
Diameter
5 in
Step Width
5"
Overall Width
5 in

Details

Material
Steel
Includes
Mounting Kit
Weight
67 lb
Shape - Nerf Bar
Oval
Year/Make/Model Vehicle
2015-2018 Ford F-150 Extended Cab Pickup
Material - Nerf Bar
Steel
Category Type
Nerf Bars
Color - Nerf Bar
Stainless Steel
Step Material - Nerf Bar
Plastic
Mounting - Nerf Bar
Brackets and Bolts
Weight Capacity
500 lb
Finish
Polished Stainless Steel
Item
Nerf Bars
Front Step Material - Nerf Bar
Plastic
Slip Resistant
Yes
Color
Stainless Steel
Shape
Oval
Mounting Style
Brackets and Bolts
Hardware Included
Yes
Step Material
Plastic
Bar Material
Stainless Steel
Compatible with Make/Model/Year
2015 to 2018 Ford F150

Description

Nerf Bars, Shape Oval, Overall Length 105 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2018 Ford F150, Diameter 5 in, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 67 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.