Liquid Detergent, 1 gal, Bottle
- Mfr # 45902
- Zoro # G721722417
product price:Â
$
240.99
/ea
Key Features
Minimum RTU Yield per Container
1 gal
pH Value
Neutral
For Dispenser Series
Closed Loop
Label Color Coding
Clear
Product Type
Liquid Detergent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45902
- Zoro #
- G721722417
- UPC #
- 107897459024
- Country of Origin
- United States
- Minimum RTU Yield per Container
- 1 gal
- Item
- Liquid Detergent
- pH Value
- Neutral
- For Dispenser Series
- Closed Loop
- Label Color Coding
- Clear
- Product Type
- Liquid Detergent
- Fragrance
- Citrus
- Label Number
- 7-46
- Maximum RTU Yield per Container
- 1 gal
- Container Type
- Bottle
- Chemical Flow Rate
- Low
- EPA Registered
- No
- Series
- P&G Pro Line(R)
Dimensions
- Container Size
- 1 gal
Description
Chemical Flow Rate Low, Label Number 7-46, Label Color Coding Clear, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Not Applicable, Concentrated, Maximum RTU Yield per Container 1 gal, Minimum RTU Yield per Container 1 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Citrus, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.