Economy Hanging Parking Permit Dark Red 5in x 3in 20mil Plastic Serialized 001-050, 50PK

  • Mfr # 253378201Rd0001
  • Zoro # G211983823
product price: 
$
144.99
/pk of 50, $2.90/ea
Free Shipping & Returns

Key Features

Material
Rigid Vinyl
Features
Economy
Length
5 in
Width
3 in
Depth
20 Mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
253378201Rd0001
Zoro #
G211983823
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
3 in
Depth
20 Mil
Thickness
20 Mil

Details

Item
Parking Permit
Color
Dark Red
Material
Rigid Vinyl
Features
Economy
Serial Numbers
001-050
Legend
PARKING PERMIT
Shape
Rectangle

Description

Economy Hanging Parking Permit Dark Red 5.00in x 3.00in 20 Mil Plastic Serialized 001-050

Restrictions

Ratings & reviews