
Heavy Duty Hanging Parking Permit Black 3in x 2.75in 55mil Plastic Serialized 450-500, 50PK
Mfr # 253812551K0451
Zoro # G611983676
product price:Â $215.99
/pk 50, $4.32/ea
Free Shipping & Returns
Key Features
Material
HDPE
Length
2.75 in
Width
3 in
Features
Heavy Duty
Depth
55 Mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
253812551K0451
Zoro #
G611983676
UPC #
-
Country of Origin
United States
Dimensions
Length
2.75 in
Width
3 in
Depth
55 Mil
Thickness
55 Mil
Details
Item
Parking Permit
Color
Black
Material
HDPE
Features
Heavy Duty
Serial Numbers
450-500
Shape
Rectangle
Legend
PARKING PERMIT
Description
Heavy Duty Hanging Parking Permit Black 3.00in x 2.75in 55 Mil Plastic Serialized 450-500
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.