Heavy Duty Hanging Parking Permit Black 5in x 3in 55mil Plastic Serialized 151-200, 50PK

  • Mfr # 253323551K0151

  • Zoro # G811984275


product price:  $195.99
/pk 50, $3.92/ea
Free Shipping & Returns

Key Features

Material
HDPE
Finish
Heavy Duty
Width
3 in
Features
Heavy Duty
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253323551K0151
Zoro #
G811984275
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in
Depth
55 Mil
Thickness
55 Mil

Details

Item
Parking Permit
Color
Black
Material
HDPE
Finish
Heavy Duty
Features
Heavy Duty
Shape
Rectangle
Serial Numbers
151-200
Legend
PARKING PERMIT

Description

Heavy Duty Hanging Parking Permit Black 5.00in x 3.00in 55 Mil Plastic Serialized 151-200

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.