Heavy Duty Hanging Parking Permit Dark Blue 3in x 2.75in 55mil Plastic Serialized 401-450, 50PK

  • Mfr # 253812551Bd0401

  • Zoro # G011984587


product price:  $215.99
/pk 50, $4.32/ea
Free Shipping & Returns

Key Features

Material
HDPE
Length
2.75 in
Width
3 in
Features
Heavy Duty
Thickness
55 Mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
253812551Bd0401
Zoro #
G011984587
UPC #
-
Country of Origin
United States

Dimensions

Length
2.75 in
Width
3 in
Thickness
55 Mil
Depth
55 Mil

Details

Item
Parking Permit
Color
Dark Blue
Material
HDPE
Features
Heavy Duty
Serial Numbers
401-450
Shape
Rectangle
Legend
PARKING PERMIT

Description

Heavy Duty Hanging Parking Permit Dark Blue 3.00in x 2.75in 55 Mil Plastic Serialized 401-450

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.