
Heavy Duty Hanging Parking Permit Green 5in x 3in 55mil Plastic Serialized 201-250, 50PK
Mfr # 253323551G0201
Zoro # G211983625
product price:Â $195.99
/pk 50, $3.92/ea
Free Shipping & Returns
Key Features
Material
HDPE
Features
Heavy Duty
Length
5 in
Width
3 in
Finish
Heavy Duty
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
253323551G0201
Zoro #
G211983625
UPC #
-
Country of Origin
United States
Dimensions
Length
5 in
Width
3 in
Thickness
55 Mil
Depth
55 Mil
Details
Item
Parking Permit
Color
Green
Material
HDPE
Features
Heavy Duty
Finish
Heavy Duty
Legend
PARKING PERMIT
Shape
Rectangle
Serial Numbers
201-250
Description
Heavy Duty Hanging Parking Permit Green 5.00in x 3.00in 55 Mil Plastic Serialized 201-250
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.