
Laminated Hanging Parking Permit Black 3in x 2.75in 30mil Plastic 1 Blank No Pad, 50PK
Mfr # 253813301K0000
Zoro # G611984796
product price:Â $236.99
/pk 50, $4.74/ea
Free Shipping & Returns
Key Features
Material
Laminated Rigid Vinyl
Width
3 in
Finish
Laminated
Length
2.75 in
Features
Laminated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
253813301K0000
Zoro #
G611984796
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
2.75 in
Depth
30 Mil
Thickness
30 Mil
Details
Item
Parking Permit
Color
Black
Material
Laminated Rigid Vinyl
Finish
Laminated
Features
Laminated
Serial Numbers
Blank
Shape
Rectangle
Legend
PARKING PERMIT
Description
Laminated Hanging Parking Permit Black 3.00in x 2.75in 30 Mil Plastic 1 Blank # Pad
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.