Laminated Hanging Parking Permit Dark Blue 3in x 2.75in 30mil Plastic Serialized 151-200, 50PK

  • Mfr # 253813301Bd0151

  • Zoro # G111984203


product price:  $236.99
/pk 50, $4.74/ea
Free Shipping & Returns

Key Features

Material
Laminated Rigid Vinyl
Features
Laminated
Finish
Laminated
Length
2.75 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253813301Bd0151
Zoro #
G111984203
UPC #
-
Country of Origin
United States

Dimensions

Length
2.75 in
Width
3 in
Depth
30 Mil
Thickness
30 Mil

Details

Item
Parking Permit
Color
Dark Blue
Material
Laminated Rigid Vinyl
Features
Laminated
Finish
Laminated
Shape
Rectangle
Legend
PARKING PERMIT
Serial Numbers
151-200

Description

Laminated Hanging Parking Permit Dark Blue 3.00in x 2.75in 30 Mil Plastic Serialized 151-200

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.