
Laminated Hanging Parking Permit Dark Red 3in x 2.75in 30mil Plastic Serialized 251-300, 50PK
Mfr # 253813301Rd0251
Zoro # G511983547
product price:Â $236.99
/pk 50, $4.74/ea
Free Shipping & Returns
Key Features
Material
Laminated Rigid Vinyl
Width
3 in
Features
Laminated
Length
2.75 in
Finish
Laminated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253813301Rd0251
Zoro #
G511983547
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
2.75 in
Thickness
30 Mil
Depth
30 Mil
Details
Item
Parking Permit
Color
Dark Red
Material
Laminated Rigid Vinyl
Features
Laminated
Finish
Laminated
Shape
Rectangle
Serial Numbers
251-300
Legend
PARKING PERMIT
Description
Laminated Hanging Parking Permit Dark Red 3.00in x 2.75in 30 Mil Plastic Serialized 251-300
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.